Beli belt tension di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Deskripsi:Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
- Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)Deskripsi:- Menyesuaikan ketegangan sabuk drive pada berbagai serpentin dan camshaft sabuk ketebalan.- Adjustable dual skala wisuda (Nm) dapat dibaca dari depandan belakang alat.atribut:
- Range (mm): 0-20
- FACOM Belt Tension Meteratribut:
- Engine: Diesel/Petrol
- Material: Plastic
- Timing Pulleys Belt Product Type: Belt Tension Testing
- PLOT Belt Tension GaugeDeskripsi:A convenient gauge for adjusting the tension of Harley-Davidson drive belts.For harley* It is possible to measure the tension of the belt by using it to check the tension of the belt drive.atribut:
- Color: Anodized red
- KENTA Belt Tension Testeratribut:
- Tension Indicator: Colored LED Indication of High,Low and OK.
- Optional: RS-232C Data Cable with Software
- Accessories: Bletooth Data Adapter with Software
- Measurement (N): 0 to 750 (Newtons)
- Range: 0 to 120lb(Pounds)0 to 77kg(Kilograms)0 to 114Seems
- Belt Width (mm): Up to 36
- Accuracy: ±5% of full-scale
- Audible Warning: Piezoelectris Sounder
- Data Output: USB,RS-232,Bluetooth
- Dimensions (mm): 135x62x33
- Maximum Load: 850N
- Overload Alarm: 750N
- Power Supply: 4x1.5V AAA(UM-4)Battery
- Resolution: ±1(Least Significant Digit of Units)
- Standard: Main Unit
- Mitsuboshi Belting Non-contact sonic belt tension meter Doctor Tension Type-IV DRT-SH-F1Deskripsi:[A wide variety of belts that can be measured] It can be used with a variety of belts, including timing belts, flat belts, V-belts, and V-ribbed belts. [Belt vibration frequency and tension meter can be displayed simultaneously] [kgf] and [N] can be displayed using the unit switch. [Two types of unit display can be selected] A wide range of frequency ranges from 10.0 to 999 [Hz] (top three digits) can be measured. [Short measurement time due to unique high-speed data processing] Adopting a high-performance one-chip microcomputer and unique data processing allows tension measurement in a short time. (As short as 0.5 seconds) [Equipped with memory function] 10 types of belt condition data and 89 types of unit room data can be stored. [Equipped with auto power off function] The power is automatically turned off 5 minutes after the last operation. This prevents battery consumption due to forgetting to turn off the power switch. [Japanese / English switching possible] When the power is on, you can switch the display between Japanese and English by pressing and holding the "0" and "Enter" keys simultaneously.*This product is the flexible arm sensor head (microphone sensor) only. *The part number for the set including the main unit is DRT-4.atribut:
- Product Name: Flexible arm sensor head
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Landtek Belt Tension Tester (Pengukur Ketegangan Sabuk)atribut:
- Display: 4 Digits 10mm LCD, With Colored LED Indication of High, Low and OK
- Measurement Range: 0 - 750 N (Newtons), 0 - 120 lb (Pounds), 0 - 77 kg (Kilograms), 0 - 114 Seems
- Belt Width (mm): Up to 36
- Overload Alarm (N): 750
- Maximum Load (N): 850
- Accuracy (%): ±5 (of full-scale)
- Audible Warning: Piezoelectric Sounder
- Data Output: USB, RS-232, Bluetooth
- Dimensions (mm): 135x62x33
- Power Supply: 4 x 1.5 AAA Size (UM-4) Battery
- Resolution: ±1 (Least Significant Digit of Units)
- OTC Belt Tension Gaugeatribut:
- UNSPSC: 26111805
- TECLOCK Dial Tension Gaugeatribut:
- Indication Error: ±0.5 scale
- Fenner Belt Tension Indicatoratribut:
- Centre Distance (m): x 16
- Gates Belt Tension Gaugeatribut:
- UNSPSC: 31160000
- Oxford Precision Digital TachometerDeskripsi:Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not includedatribut:
- Overall Width (mm): 58
- Overall Depth (mm): 39
- Accuracy: ±(0.05%+1 digits)
- Display: LCD
- Measuring Distance (mm): 50 to 500
- Number of Digits: 5
- Overall Length (mm): 160
- Product Type: Tachometer - Non-contact - RPM
- Range (rpm): 2 - 99999
- TESTO TachometerDeskripsi:Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
- Benetech Digital TachometerDeskripsi:- Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.atribut:
- Accuracy (%): ±0.05
- Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)Deskripsi:-3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.atribut:
- AC Voltage (V): 600
- Minimum Display (MΩ): 0.02
- TRUSCO Copper Hammer (Martil / Palu)atribut:
- Handle Material: Hickory
- Head Material: Copper and Brass
- WESTWARD Hydraulic Engine Crane (Derek Otomotif)atribut:
- Product Type: Hydraulic Engine Crane
- UNSPSC: 24101630
Daftar Harga belt tension Terbaru November 2026
| BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt) | Rp3.499.900 |
| BANDO Belt Tension Meter Tension Master (Alat Ukur Ketegangan Belt) | Rp10.999.900 |
| Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt) | Rp359.900 |
| FACOM Belt Tension Meter | Rp11.999.900 |
| PLOT Belt Tension Gauge | Rp599.900 |
| KENTA Belt Tension Tester | Rp40.999.900 |
| Mitsuboshi Belting Non-contact sonic belt tension meter Doctor Tension Type-IV DRT-SH-F1 | Rp4.899.900 |
| Landtek Belt Tension Tester (Pengukur Ketegangan Sabuk) | Rp9.999.900 |
| OTC Belt Tension Gauge | Rp7.099.900 |
| TECLOCK Dial Tension Gauge | Rp1.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/e8P102362512-3.jpg)
/P102362220-1.jpg)
/nyP108520862-1.jpg)




/f8P110948548-1.jpg)








/P102343234-1.jpg)
/dwP101506500-2.jpg)
/9oP107739348-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)